Apply to be a TradeMaster!
Main product image of 14" x 20" Return Grill Media Air Filter
Magnifying glass
Hover image to zoom

14" x 20" Return Grill Media Air Filter

SKU:
FC40R1110
Rating:
(986)
Q&A:
(4)
14" x 20" Return Grill Media Air Filter
Magnifying glass
Hover image to zoom
$46.77 each
In Stock
In Stock
Get 63 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 20" x 3"
Product Highlight: MERV
10 MERV Rating

Description

–
Note: The Actual Dimensions of this filter are: 13-3/4" x 19-3/4"

Note: Dimensions listed are Nominal Dimensions, for exact dimensions refer to the submittal sheet.

Updated FC40R filters are over 30% smaller in depth, This change increases the flexibility without reducing the capture efficiency or dust holding capacity with the new configuration of the pleats it provides the same media in smaller space.

The Return Grille Filter provides high efficiency, long life alternative to a 1" filter. It captures a significant amount of the airborne particles in the air that circulates through the filter.

Features
  • Mounts in most return filter grilles.
  • Pleated for greater media capacity.
  • Low pressure drop provides a comfortable air flow.
  • Maintains equipment efficiency longer than standard filters.
  • FC40 is MERV 10.
  • FC20 is MERV 8.

Specifications
  • Application: Return Grill
  • Airflow Max. Capacity (cfm): 750 cfm
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.
  • Fractional efficiency: E1=31%, E2=61%, E3=86%
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 10
  • Type of Air Cleaner: Media Air Cleaner

Specs

–
Size:

14" x 20" x 3"

Product Type:

Return Grille Filter

MERV:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.84 out of 986 reviews
97% would recommend this product
4.84
out of 986 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
7%
3 star
2%
2 star
1%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect solution for most homeowners!

The standard 1" high efficiency air filters (3M) that I purchased from my local hardware store always worked well for filtering the air, but plugged up within 1mo during peak heating/cooling months (filter would be bowed inward). Plus I've always known they were fairly restrictive to the airflow... and it showed because two of my rooms barely got any airflow out of the vents. This 3" filter gives a higher surface area for the air to pull through, thus lowering restriction. And since it has 3" of depth - it should last (theoretically) up to 3x longer than a 1" filter. So while it may cost 2-3x more than a typical high efficiency 1" filter, you're actually paying about the same when you take into account replacement costs... AND you're helping your HVAC system run more efficiently - which lowers heating/cooling costs! Kudos to Honeywell for making such a good product - and another KUDOS for posting all the tech specs for a consumer to read up on! Many other brands aren't as transparent in their specs.
VS

Most Liked Negative Review

filter arrived damaged, not great customer service

Of the three filters ordered, one arrived crushed and badly damaged. I immediately emailed supplyhouse.com letting them know, and a week later I had not heard back. I called and spoke to a representative, who arranged for a replacement filter. Unfortunately that too arrived crushed and badly damaged, in even worse shape than the first damaged filter, and the way that they had packaged it in the box looked very rushed and unprofessional. Again I emailed supplyhouse.com and again waited several days for a response, I never heard from them. I called and explained the replacement filter arrived damaged, they asked me to send photos which I had already sent in the email they never read, and forwarded them to the customer service agent. She explained I would need the ship the damaged filter back in order to get a replacement, which really irritated me. I asked for a supervisor who could override that, she said there wasn't one. I finally agreed, and then received an email indicating I wouldn't need to return the damaged filter. When the third replacement filter arrived, it was properly packaged in a heavy box and arrived in prristine condition. All is well that ends well, but I was disappointed with my experience and all of the time I had to spend on this. The company's motto is "real people, real service" , yet they couldn't even respond to my emails and didn't show much respect for my time.
Showing 1-10 of 986 reviews

Better than standard 1 inch filters.

Allows more surface area for filtering and thus increases intake air flow with less restriction which then does not place further strain on the blower fan.
Skara Brae
Waco, Texas
5 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For a more breathable HVAC

The larger filtering surface allows the HVAC to work more efficiently with less strain on the fan thus creating better air flow through out the house.
Steve A
Waco, Texas
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit well, work well

These retro fit 1" to 4" filters are so much better then 1" filters as they flow better clean and as the get dirty they still pass more air, much better for the fan
JohnnyT88
Gaffney SC
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Way better then 1' filters

These retro fit 1" to 4" filters are so much better then 1" filters as they flow better clean and as the get dirty they still pass more air, much better for the fan
JohnnyT88
Gaffney, SC
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House Customer Service is Great

We bought some Honeywell high efficiency return air filters recently ust as we do every year! One of the filters was damaged in shipping. We called Supply House and easily reported the issue. With hesitation, they shipped a replacement filter for use which we received quickly with no fuss or issue. We have used them for years and will continue.
Labdoctor
Birmingham Al
18 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great product, great service.
Stanley
Texas
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue

Use in in hvac returns. Can't find the brand anywhere else at this price
Lou
Lewes, DE
30 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need greater depth and better MERV rating

Wish they made this with a 4" or 5" depth and a MERV11 or 13 rating. It fits without issue in the return grille as planned, just not happy with longevity or MERV rating.
AJ
Orlando, Florida
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT

LOVE IT
CLIFF
TN
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filters

Their customer service is the best!!!
Kim
AZ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Is there another manufacturer that makes the same filter as Honeywell home 14x30x3 where the actual size is 13 3/4 x 29 3/4 x 3, MERV 10 ? Or is this the only company you sell for this type of filter? Thank you

Asked by Bill 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bill, thanks for writing in. There are other filter manufacturers with similar sizes, but this MERV 10 filter measures exactly 13-3/4" x 29-3/4" x 3".

Was this review helpful to you?

Q: Is this a 4" filter?

Asked by Judy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it is not, Honeywell changed them and made them thinner.

Was this review helpful to you?

Q: Can you entirely do away with your furnace filter if you added one of these at all your return air vents? Thank you!

Asked by Ali 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, you could.

Was this review helpful to you?

Q: How often do the filters need to be changed typically:?

Asked by Libby 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Every 6 months to a year depending on use.

Was this review helpful to you?
-

I change my filter once a year and have had no problems. Of note there are no pets or children in my house. That might make more frequent changes necessary.

Was this review helpful to you?
-

It depends on how much you run your system. I usually replace a 1" every month and the 4" every 4 months. I also have been known to use the crevice tool attachment on my electolux to clean these and extend the life of the filter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy