Apply to be a TradeMaster!
Main product image of 500 ft - 18/4 Stranded OAS CL2 (PVC) Honeywell Genesis Control Cable - Box
Magnifying glass
Hover image to zoom

500 ft - 18/4 Stranded OAS CL2 (PVC) Honeywell Genesis Control Cable - Box

SKU:
12155509
Rating:
(2)
Q&A:
(0)
500 ft - 18/4 Stranded OAS CL2 (PVC) Honeywell Genesis Control Cable - Box
Magnifying glass
Hover image to zoom
12155509 has been discontinued
Discontinued March 24, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
500 ft - 18/4 Stranded OAS CL2 (PVC) Honeywell Genesis Control Cable - Box
SKU:22155509
(1)
Order by today, receive 13 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Grey Jacket
Product Highlight: Outside Diameter
0.178 OD

Description

Applications: Wiring Burglar Alarm, Public Address Systems, Intercoms, Telephone Stations, Speakers, Instrumentation, Control and other Low Voltage Circuits that are Power-Limited. Sunlight Resistant.
Features:500 foot Tangle-Free Box. Sequential Footage Markings.
Code Restrictions: OK for use with all Power-Limited Circuits except those in Risers and Plenums.
Construction: Twisted Copper Conductors, Polypropylene Insulation, Aluminum/Mylar Shield, with Drain Wire, Flexible Polyvinyl-Chloride Jackets. Standard Jacket Color: Gray. Conductor Color Code Chart 1 (up to 12 conductors). Color Code Chart 2 (13 conductors and over).

Specs

Length (Feet):

500'

Package Type:

Box

Color:

Grey Jacket

Conductors:

4

Outside Diameter:

0.178

Application:

HVAC

AWG:

18

Features:

PVC Coated

Type:

Overall Shielded

Stranded

Approvals:

CM

CL2

OAS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

great delivery time
VC
NYC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy to find very good price and fast delevery
Rick
Appalachian N Y
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?