Apply to be a TradeMaster!
Main product image of 1000 ft - 18/2 Stranded CL3R (PVC) Control Cable, Pull Box
Magnifying glass
Hover image to zoom

1000 ft - 18/2 Stranded CL3R (PVC) Control Cable, Pull Box

Brand:
Honeywell Genesis
SKU:
21141109
Rating:
(0)
Q&A:
(0)
1000 ft - 18/2 Stranded CL3R (PVC) Control Cable, Pull Box
Magnifying glass
Hover image to zoom
$226.55 each
In Stock
In Stock
Get 8 Thu, Aug 20
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
1000' Length
Product Highlight: Voltage
300v
Product Highlight: Color
Gray

Description

This Genesis cable features 2 stranded 18 AWG copper conductors and a riser rating. Choose this cable for a dependable connection for security, controls, audio, and other low-voltage applications.

Specifications
  • Cable Rating: Riser, FT4
  • Wire Gauge (AWG): 18
  • Number of Strands: 19
  • Number of Conductors: 2
  • Insulation Colors: Black, Red
  • Shielding: No
  • Jacket Material: PVC
  • Rated Voltage (Max): 300 Volts
  • Cable Listing: CL3R, FPLR, CMR, FT4, Sunlight Resistant
  • Solid or Stranded: Stranded
  • Conductor Material: Bare Copper

Specs

Length (Feet):

1000'

Type:

Stranded

Unshielded

Conductors:

2

Voltage:

300v

AWG:

18

Features:

PVC Coated

Package Type:

Pull Box

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy