Apply to be a TradeMaster!
Main product image of 500 ft - 18/6 Stranded OAS CL2 (PVC) Honeywell Genesis Control Cable
Magnifying glass
Hover image to zoom

500 ft - 18/6 Stranded OAS CL2 (PVC) Honeywell Genesis Control Cable

SKU:
22165009
Rating:
(0)
Q&A:
(0)
500 ft - 18/6 Stranded OAS CL2 (PVC) Honeywell Genesis Control Cable
Magnifying glass
Hover image to zoom
$314.37 each
In Stock
In Stock
Get 19 Mon, Aug 24
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Grey Jacket

Description

This Genesis cable features 6 stranded 18 AWG copper conductors, an overall foil shield with a drain wire, and a riser rating. Choose this cable for a dependable connection for security, controls, audio, and other low-voltage applications.

Specifications
  • Cable Rating: Riser, FT4
  • Wire Gauge (AWG): 18
  • Conductor Material: Bare Copper
  • Temperature Rating (Max): 75 °C
  • Temperature Rating (Min): -20 °C
  • Length Per Unit: 500 ft.
  • Number of Strands: 19
  • Number of Conductors: 6
  • Jacket Material: PVC
  • Rated Voltage (Max): 300 Volts

Specs

Length (Feet):

500'

Type:

Stranded

AWG:

18

Conductors:

6

Color:

Grey Jacket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy