Apply to be a TradeMaster!
Main product image of 500 ft - 18/3 Stranded OAS CL2 (PVC) Honeywell Genesis Control Cable
Magnifying glass
Hover image to zoom

500 ft - 18/3 Stranded OAS CL2 (PVC) Honeywell Genesis Control Cable

SKU:
22285009
Rating:
(0)
Q&A:
(0)
500 ft - 18/3 Stranded OAS CL2 (PVC) Honeywell Genesis Control Cable
Magnifying glass
Hover image to zoom
$157.47 each
Backorder
Backorder
Get it Fri, Sep 18 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Grey Jacket
Product Highlight: Outside Diameter
0.161 OD

Specs

Length (Feet):

500'

Wire Type:

Low Voltage

Application:

Multi-Purpose

AWG:

18

Features:

Riser-Rated

PVC Coated

Color:

Grey Jacket

Type:

Shielded

Stranded

Conductors:

3

Outside Diameter:

0.161

Package Type:

Reels

Approvals:

OAS

CL2

CM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy