Apply to be a TradeMaster!
Main product image of 500 ft - 18/4 Stranded CL2P (Plenum) Honeywell Genesis Control Cable
Magnifying glass
Hover image to zoom

500 ft - 18/4 Stranded CL2P (Plenum) Honeywell Genesis Control Cable

SKU:
31155512
Rating:
(0)
Q&A:
(0)
500 ft - 18/4 Stranded CL2P (Plenum) Honeywell Genesis Control Cable
Magnifying glass
Hover image to zoom
$190.97 each
In Stock
In Stock
Get 1 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
500' Length
Product Highlight: Voltage
300v
Product Highlight: Outside Diameter
0.172 OD

Specs

Length (Feet):

500'

Wire Type:

Low Voltage

AWG:

18

Application:

Multi-Purpose

Type:

Stranded

Voltage:

300v

Conductors:

4

Outside Diameter:

0.172

Features:

Plenum-Rated

Approvals:

CL2P

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy