Apply to be a TradeMaster!
Main product image of 1000 ft - 18/4 Stranded OAS CL2P (Plenum) Honeywell Genesis Control Cable
Magnifying glass
Hover image to zoom

1000 ft - 18/4 Stranded OAS CL2P (Plenum) Honeywell Genesis Control Cable

SKU:
32151012
Rating:
(3)
Q&A:
(0)
1000 ft - 18/4 Stranded OAS CL2P (Plenum) Honeywell Genesis Control Cable
Magnifying glass
Hover image to zoom
$382.13 each
In Stock
In Stock
Get 32 Tomorrow, Aug 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
1000' Length
Product Highlight: Voltage
300v
Product Highlight: Color
Natural Jacket
Product Highlight: Outside Diameter
0.178 OD

Description

Applications: Wiring Burglar Alarm, Public Address Systems, Intercoms, Telephone Stations, Speakers, Instrumentation, Control and other Low Voltage Circuits that are Power-Limited.

Features: Available In 500 foot or 1000 foot Tangle-Ffree Boxes or Spools. Sequential Footage Markings.

Code Restrictions: OK for use with all Power-Limited Circuits.

Construction: Twisted Copper Conductors, Low Smoke PVC Insulation, Aluminum/Mylar Shield, with Drain Wire applied over assembled conductors, Low Smoke PVC Jacket. Standard Jacket Color: Natural. Conductor Color Code Chart 1 (up to 12 conductors). Color Code Chart 2 (13 conductors and over).

Specs

Length (Feet):

1000'

Wire Type:

Low Voltage

Voltage:

300v

AWG:

18

Features:

Plenum-Rated

Color:

Natural Jacket

Type:

Stranded

Shielded

Conductors:

4

Outside Diameter:

0.178

Application:

Multi-Purpose

Package Type:

Reels

Approvals:

FT6

C(UL)

OAS

CMP

CL2P

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

2 out of 3 reviews
33% would recommend this product
2
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
33%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Wrong product two times in a row

I called and made sure this product had a brown sheath and was assured it was. I received a hot water tank element the first time and had to send pictures to prove it was not my roll of wire, once i proved this a new order was sent and when it arrive it was a white sheath, could not use white so it was a waste of money and time !
Sparky
New Mexico
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product not as promised

I first ordered this wire and was told it had a brown sheath, when I received the order they had send me a hot water heater element so I called and had to send a picture to prove it was not my roll of wire, I was then shipped my roll of wire and it arrived with a white sheath. Highly Disappointed !
John
Raton, N. M.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping and great quality

I was shorted 2 T's and the wire I ordered came white (pictured brown) so I will have to paint what will be exposed. Overall, the experience was great with just a few setbacks... the value makes up for this
Jamie
Henderson, NV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy