Apply to be a TradeMaster!
Main product image of 1000 ft - 22/1pr Stranded Shielded (OAS) CMP/CL2P MSTP RS 485 Honeywell Genesis Cable
Magnifying glass
Hover image to zoom

1000 ft - 22/1pr Stranded Shielded (OAS) CMP/CL2P MSTP RS 485 Honeywell Genesis Cable

SKU:
32511003
Rating:
(0)
Q&A:
(0)
1000 ft - 22/1pr Stranded Shielded (OAS) CMP/CL2P MSTP RS 485 Honeywell Genesis Cable
Magnifying glass
Hover image to zoom
$437.27 each
In Stock
In Stock
Get 2 Fri, Jul 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
1000' Length
Product Highlight: Color
Orange Jacket

Description

22/1pr Stranded Shielded (OAS) CMP/CL2P MSTP RS 485

Specs

Length (Feet):

1000'

Application:

HVAC

Wire Type:

Low Voltage

AWG:

22

Color:

Orange Jacket

Type:

Shielded

Stranded

Conductors:

1

Package Type:

Reels

Approvals:

CL2P

CMP

OAS

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy