Apply to be a TradeMaster!
Main product image of 500 ft - Honeywell Genesis 4 Leg CMP Access Control Cable (Plenum)
Magnifying glass
Hover image to zoom

500 ft - Honeywell Genesis 4 Leg CMP Access Control Cable (Plenum)

SKU:
32955099
Rating:
(0)
Q&A:
(0)
500 ft - Honeywell Genesis 4 Leg CMP Access Control Cable (Plenum)
Magnifying glass
Hover image to zoom
$792.70 each
Backorder
Backorder
Get it Wed, Aug 5 - Wed, Sep 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
500' Length

Description

Applications: Gated Communities, Limited Access.
Code Restrictions: OK for use with all Power-Limited Circuits.
Features: Profusion Access Control Cables are held together by a revolutionary tight, continuous twist scheme that secures lock power, card reader, door contact and request for exit (Rex/Spare) cables together without an adhesive material, delivering a better bundled cable, while saving the installer valuable time by eliminating the need to remove an outer jacket. This design eliminates cold weather cracking and cable separation problems.

Specs

Length (Feet):

500'

Application:

HVAC

Access Control

Wire Type:

Low Voltage

AWG:

22

Package Type:

Reels

Approvals:

CMP

Features:

Plenum-Rated

Type:

Stranded

Shielded

Conductors:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy