Apply to be a TradeMaster!
Main product image of 1000 ft - 18/1 RG6 CCS Dual-Shield (CATV) Video Cable - Black, Pull Box
Magnifying glass
Hover image to zoom

1000 ft - 18/1 RG6 CCS Dual-Shield (CATV) Video Cable - Black, Pull Box

SKU:
50031108
Rating:
(0)
Q&A:
(0)
1000 ft - 18/1 RG6 CCS Dual-Shield (CATV) Video Cable - Black, Pull Box
Magnifying glass
Hover image to zoom
$94.26 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
1000' Length
Product Highlight: Voltage
300v
Product Highlight: Color
Black

Description

This Genesis® cable features a solid 18 AWG copper-clad steel center conductor, a dual shield, and a general purpose rating. Choose this cable for reliable CATV wiring.

Specifications:
  • Cable Rating: General Purpose
  • Cable Listing: CATV, CL2, CM, Sunlight Resistant
  • Wire Gauge (AWG): 18
  • Solid or Stranded: Solid
  • Number of Strands: 1
  • Conductor Material: Copper Clad Steel
  • Number of Conductors: 1
  • Shielding: Yes
  • Shielding Type: Dual
  • Rip Cord: No
  • Jacket Material: PVC
  • Nominal Outer Diameter: 0.272 in.
  • Rated Voltage (Max): 300 Volts
  • DC Resistance (Max): 31.1 Ohms / 1000 ft. at 20 °C
  • Velocity of Propagation: 78%
  • Temperature Rating (Min): -20 °C
  • Temperature Rating (Max): 75 °C
  • Length Per Unit: 1000 ft.
  • Package Quantity: 1
  • Cable Packaging: Pull Box
  • Package Length: 17.5 in
  • Package Width: 10.25 in
  • Package Height: 16.75 in
  • Product Weight: 30 lb

Specs

Length (Feet):

1000'

Type:

Solid

Shielded

Voltage:

300v

AWG:

18

Conductors:

1

Color:

Black

Package Type:

Pull Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy