Apply to be a TradeMaster!
Main product image of Humidity Transmitter, 3% RH accuracy w/ Optional 20K ohm Temp Output
Magnifying glass
Hover image to zoom

Humidity Transmitter, 3% RH accuracy w/ Optional 20K ohm Temp Output

Brand:
Honeywell
SKU:
H7635A2012
Rating:
(0)
Q&A:
(0)
Humidity Transmitter, 3% RH accuracy w/ Optional 20K ohm Temp Output
Magnifying glass
Hover image to zoom
H7635A2012 has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Temperature Range (F)
32°F to 122°F
Product Highlight: Height
4-9/16"
Product Highlight: Depth (Inches)
7/8" Depth
Product Highlight: Used With
Excel 15, Excel 10, T7350

Description

The H7625, H7635, and H7655 are highly accurate, stable humidity transducers designed for use with HVAC controllers such as the T7350 Thermostat, T775U Remote Humidity Controller, and W7760 Direct Digital Controllers. The Ceramic Technology humidity sensor is not affected by condensation and provides excellent long-term stability.

Features:
  • Ceramic Technology overcomes the limitations of other resistance based humidity sensors that use water soluble polymer coatings.
  • Ceramic Technology allows sensors to recover fully from condensation, fog, & high humidity.
  • Highly accurate, repeatable, stable output with negligible hysteresis.
  • Temperature compensated output.
  • Zero and span trimmers, and increment/decrement recalibration feature.
  • All units have selectable 4-20 mA, 0-10 Vdc, or 0-5 Vdc output. NIST traceable 2%, 3%, and 5% calibration, every sensor calibrated at 3 different points.
  • All humidity sensors use the same enclosure as the T7770 sensor, except the H7655A, which uses the T7047-like enclosure.
  • Accuracy (% RH): ± 3% from 20-95% RH
  • Voltage Supply: 18 - 40 VDC / 18 - 28 VAC

Specs

Application:

Humidity

Temperature

Sensor Type:

20K ohm NTC

Operating Humidity:

0% to 95% (non-condensing)

Temperature Range (F):

32°F to 122°F

Height:

4-9/16"

Width:

3"

Depth (Inches):

7/8"

Used With:

Excel 15

Excel 10

T7350

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm