Apply to be a TradeMaster!
Main product image of Humidity Transmitter, 3% RH accuracy w/ Optional 20K ohm Temp Output
Magnifying glass
Hover image to zoom

Humidity Transmitter, 3% RH accuracy w/ Optional 20K ohm Temp Output

Brand:
Honeywell
SKU:
H7635B2018
Rating:
(0)
Q&A:
(0)
Humidity Transmitter, 3% RH accuracy w/ Optional 20K ohm Temp Output
Magnifying glass
Hover image to zoom
H7635B2018 has been discontinued
Discontinued June 30, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Humidity Transmitter, 3% RH accuracy w/ 20K ohm Temp Output
Brand:
Honeywell
SKU:H7735B2018
(0)
Order by 6PM, receive 4 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Mount
Duct
Product Highlight: Temperature Range (F)
-10°F to 140°F
Product Highlight: Height
4-9/16"
Product Highlight: Depth (Inches)
7/8" Depth
Product Highlight: Used With
Excel 15, Excel 10, T7350

Description

–
The H7625, H7635, and H7655 are highly accurate, stable humidity transducers designed for use with HVAC controllers such as the T7350 Thermostat, T775U Remote Humidity Controller, and W7760 Direct Digital Controllers. The Ceramic Technology humidity sensor is not affected by condensation and provides excellent long-term stability.

Features:
  • Ceramic Technology overcomes the limitations of other resistance based humidity sensors that use water soluble polymer coatings.
  • Ceramic Technology allows sensors to recover fully from condensation, fog, and high humidity.
  • Highly accurate, repeatable, stable output with negligible hysteresis.
  • Temperature compensated output.
  • Zero and span trimmers, and increment/decrement recalibration feature.
  • All units have selectable 4-20 mA, 0-10 Vdc, or 0-5 Vdc output. NIST traceable 2%, 3%, and 5% calibration, every sensor calibrated at 3 different points.
  • All humidity sensors use the same enclosure as the T7770 sensor, except the H7655A, which uses the T7047-like enclosure.
  • Voltage Supply: 18 - 40 VDC / 18 - 28 VAC
  • Specs

    –
    Application:

    Humidity

    Temperature

    Sensor Type:

    20K ohm NTC

    Operating Humidity:

    0% to 95% (non-condensing)

    Mount:

    Duct

    Temperature Range (F):

    -10°F to 140°F

    Height:

    4-9/16"

    Width:

    3"

    Depth (Inches):

    7/8"

    Used With:

    Excel 15

    Excel 10

    T7350

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm