Apply to be a TradeMaster!
Main product image of Duct Mounted Relative Humidity & Temperature Sensor
Magnifying glass
Hover image to zoom

Duct Mounted Relative Humidity & Temperature Sensor

Brand:
Honeywell
SKU:
H7725B2006
Rating:
(0)
Q&A:
(0)
Duct Mounted Relative Humidity & Temperature Sensor
Magnifying glass
Hover image to zoom
$403.38 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Duct
Product Highlight: Temperature Range (F)
-40°F to 240°F

Description

–
Duct Mounted Relative Humidity & Temperature Sensor

Product Features
  • The wall sensors are designed to blend into any room space to provide accuracy for improved occupant comfort.
  • Clean looking, low-profile, recessed design
  • Comparable accuracy, performance and features as included in duct sensors
  • Push-button field calibration – easy adjustment of relative humidity (RH) values
  • Duct sensors provide interior HVAC zone humidity and temperature measurement and control. Outdoor sensors are designed to be mounted on the building exterior to provide outside air RH measurement.
  • All humidity sensors provide high accuracy:
  • On-board temperature compensation for RH
  • Eliminates temperature coefficient errors and achieves an high measurement accuracy and high repeatability
  • NIST traceable 3-point calibration, optional duct version with calibration certificate

Specs

–
Application:

Humidity

Temperature

Mount:

Duct

Temperature Range (F):

-40°F to 240°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy