Apply to be a TradeMaster!
Main product image of Humidity Transmitter, 3% RH accuracy w/ Optional 20K ohm Temp Output
Magnifying glass
Hover image to zoom

Humidity Transmitter, 3% RH accuracy w/ Optional 20K ohm Temp Output

Brand:
Honeywell
SKU:
H7735C2015
Rating:
(0)
Q&A:
(0)
Humidity Transmitter, 3% RH accuracy w/ Optional 20K ohm Temp Output
Magnifying glass
Hover image to zoom
$403.34 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Outdoor Mount
Product Highlight: Temperature Range (F)
-10°F to 140°F
Product Highlight: Height
4-9/16"
Product Highlight: Depth (Inches)
7/8" Depth
Product Highlight: Used With
Excel 15, Excel 10, T7350

Specs

–
Application:

Humidity

Temperature

Sensor Type:

20K ohm NTC

Operating Humidity:

0% to 95% (non-condensing)

Mount:

Outdoor Mount

Temperature Range (F):

-10°F to 140°F

Height:

4-9/16"

Width:

3"

Depth (Inches):

7/8"

Used With:

Excel 15

Excel 10

T7350

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy