Apply to be a TradeMaster!
Main product image of Whole House - Bypass Humidifier
Magnifying glass
Hover image to zoom

Whole House - Bypass Humidifier

Brand:
Honeywell
SKU:
HE225H8908
Rating:
(1)
Q&A:
(1)
Whole House - Bypass Humidifier
Magnifying glass
Hover image to zoom
HE225H8908 has been discontinued
Discontinued December 22, 2010
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Capacity (Gallons/day)
12
Product Highlight: Voltage
24V
Product Highlight: Amperage
0.5 Amps
Product Highlight: Width (Inches)
12" Width
Product Highlight: Height
9-1/8"
Product Highlight: Color
White and Blue

Description

By-pass Flow-through Humidifier, summer shut-off damper humidifier pad, mounting template, self-piercing saddle valve 24 Vac transformer and wire, humidistat
Features
Humidifier pad is coated with AgIon antimicrobial agent.
Preassembled for quicker installation.
Small footprint, light weight and reversible components allow for easy mounting on either warm air supply or cold air return of any forced air furnace.
Interior components designed for quick maintenance and service.
Option of automatic humidity control or standard humidistat.
Standard tested per ARI Standard 610.
Product Specifications
Description: by-pass Flow Through Humidifier with H8908B Humidistat
Application: Humidification
Type: By-pass Flow-Through
Capacity (gal. per day): 12 gal. per day
Capacity (liter per day): 46 L per day
Voltage 24 Vac
Electrical Ratings: 0.5A
Frequency: 60 Hz
Color: White and Blue
Mounting: Duct mount
By-pass Duct Opening (Diameter) (in.): 6 in.
By-pass Duct Opening (Diameter) (mm): 152 mm
Plenum Opening (in.): 9 7/16 in. high x 9 5/18 in. wide
Plenum Opening (mm): 241 mm high x 238 mm wide
Dimensions (in.): 13 9/16 in. high x 12 in. wide x 9 1/8 in. deep
Dimensions (mm): 345 mm high x 305 mm wide x 232 mm deep
Approvals, Underwriters Laboratories Inc UL/CUL Listed Report E185662
Includes: By-pass Flow-through Humidifier, summer shut-off damper humidifier pad, mounting template, self-piercing saddle valve 24 Vac transformer and wire, standard humidistat
Tradeline: Value Tradeline

Specs

Width (Inches):

12"

Height:

9-1/8"

Color:

White and Blue

Length:

13-9/16"

Amperage:

0.5

Application:

Air Quality

Mount:

Duct

Voltage:

24V

Capacity:

12 Gallons/day

Capacity (Gallons/day):

12

Plenum Opening:

9-7/16" x 9-5/18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Humidifier

It was fairly easy to install. I was replacing an existing belt type unit. This one is definitely quieter.
alexw
Salem, MA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this work on a down flow furnace

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The HE225 has the ability to work on downflow, horizontal, high-boy and low-boy systems.

Was this review helpful to you?