Apply to be a TradeMaster!
Main product image of Whole House Fan-Powered Humidifier w/ Install Kit
Magnifying glass
Hover image to zoom

Whole House Fan-Powered Humidifier w/ Install Kit

Brand:
Honeywell
SKU:
HE360A1075
Rating:
(0)
Q&A:
(0)
Whole House Fan-Powered Humidifier w/ Install Kit
Magnifying glass
Hover image to zoom
HE360A1075 has been discontinued
Discontinued April 14, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
HE300 TrueEASE 18 Gallon Advanced Fan-Powered Evaporative Humidifier
SKU:HE300A1005
(45)
Order by today, receive 43 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

The Honeywell Whole House Fan-Powered Humidifier is the perfect remedy for eliminating the desert-like air in your home that often leads to dry skin, carpet shock, cracking woodwork and various other burdens and ailments. Incredibly reliable, Honeywell Whole House Humidifiers work exceptionally well with your home's furnace to maintain a proper and comfortable level of humidity throughout your home. This particular unit provides fan-powered flow-thru and whole house humidification with little maintenance. Installation is an absolute breeze as this unit can be mounted right to your furnace without the requirement of bypass ductwork. Capable of reaching up to 4500 square feet, this unit is an excellent addition to any home.

Features:
  • Powered flow-through humidifier.
  • Easy installation and best choice for variable speed and multi-stage systems in homes up to 4,500 square feet.
  • Easy mounting on the warm air supply duct of any forced-air furnace.
  • Flow-through design helps keep unit clean and decreases the frequency of maintenance.
  • Includes relative humidity (RH) convertible humidity control, drain connection, saddle valve, water supply, tubing, pad 24V transformer, wiring & installation kit.
  • Electrical Rating 120 Vac, 0.7A
  • Dimensions HxWxD (in.) 14 x 15.25 x 10.25
  • Plenum Duct Opening WxH (in.) 13.5 x 14.062
  • By-Pass Duct Opening (in.) N/A
  • Replacement Pad (US): HC26P1002

Specs

Product Type:

Humidifier

Application:

Air Quality

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm