Apply to be a TradeMaster!
Main product image of 2 Pipe Direct Acting Pneumatic Humidity Controller
Magnifying glass
Hover image to zoom

2 Pipe Direct Acting Pneumatic Humidity Controller

Brand:
Honeywell
SKU:
HP970A1009
Rating:
(0)
Q&A:
(0)
2 Pipe Direct Acting Pneumatic Humidity Controller
Magnifying glass
Hover image to zoom
$944.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Vertical, Horizontal

Description

–
Two-pipe, single setpoint, pneumatic humidistat used to provide proportional control of pneumatic valves on humidification or dehumidification systems.

Product Specifications

  • Durable HP970 series humidistat.
  • Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Vertical or horizontal mounting.
  • Backplate has molded air connections; no separate fittings needed.
  • Variety of cover finishes and display styles available.
Features
  • Number of Pipes:2
  • Setpoint: Single
  • Scale Range (%RH)" 15 to 75% RH
  • Action: Direct Acting
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Maximum Operating Pressure:45 F to 125 F
  • Note: Order Cover Seperately

Specs

–
Humidity Range:

15 to 75%

Mount:

Vertical

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy