Apply to be a TradeMaster!
2 Pipe Reverse Acting Pneumatic Humidity Controller

2 Pipe Reverse Acting Pneumatic Humidity Controller

Brand:
Honeywell
SKU:
HP972B1005
Rating:
(0)
Q&A:
(0)
2 Pipe Reverse Acting Pneumatic Humidity Controller
HP972B1005 has been discontinued
Discontinued April 19, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Mount
Vertical, Horizontal

Description

–
A proportioning pneumatic humidistat used on one- or two-pipe installations for controlling actuators on valves and dampers in air conditioning systems for humidification or dehumidification control.

Product Specifications
  • Durable HP970 series humidistat.
  • Snap-on mounting to backplate.
  • Vertical or horizontal mounting.
  • Backplate has molded air connections; no separate fittings needed.
  • Variety of cover finishes and display styles available.
  • Wide throttling range.


Product Features
  • Number of Pipes: 2
  • Setpoint: Single
  • Scale Range (%RH)" 15 to 75% RH
  • Throttling Range: 7 to 35% RH
  • Action: Reverse Acting
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Maximum Operating Pressure:45 F to 125 F
  • Note: Order Cover Seperately

Specs

–
Humidity Range:

15 to 75%

Min Humidity:

15

Max Humidity:

75

Mount:

Vertical

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm