Shop Resideo Sale
Main product image of 240V Conversion Kit
Magnifying glass
Hover image to zoom

240V Conversion Kit

SKU:
203365A
Rating:
(0)
Q&A:
(0)
240V Conversion Kit
Magnifying glass
Hover image to zoom
$112.62 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
Conversion Kit for changing 120V Power Supply to 240V

Specs

–
Voltage:

240v

Product Type:

Conversion Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy