Apply to be a TradeMaster!
Replacement Electronic Board VNT5070
Replacement Electronic Board VNT5070
$340.94 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
VNT5070 Series

Description

–
Overview

The Honeywell Ventilation System provides improved indoor air quality through its high performance and efficiency.

Features
  • 2 operating modes (Intermittent and Continuous Ventilation)
  • Variable speed
  • Compact installation
  • Sloped drain pan
  • Backward inclined motor blades
  • Permanent lubrication of PSC motors
  • Door opens downward
  • No obstruction around the drain pan
  • Simple electronic control
  • Easy access to the control connection box
  • Detachable 5 inch (dia.) collar system
  • Proportional defrost
  • Speed control balancing system
  • Simplified mounting system
  • Washable ERV core
  • 10-year limited warranty on ventilation motors
  • 5-year warranty
  • Specs

    –
    Type:

    Replacement Part

    Used With:

    VNT5070 Series

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Product works perfectly

    Supply House was able to get me this product when other vendors could not
    RH
    Lubbock, TX
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy