Apply to be a TradeMaster!
Main product image of Replacement Motor for V8043J Zone Valves (24v)
Magnifying glass
Hover image to zoom

Replacement Motor for V8043J Zone Valves (24v)

SKU:
802360UA
Rating:
(5)
Q&A:
(0)
Replacement Motor for V8043J Zone Valves (24v)
Magnifying glass
Hover image to zoom
$66.59 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V8043J Series
Product Highlight: Voltage
24V

Description

–
24V, 50/60 Hz Replacement motor for steam and heating Zone Valves

Specifications
  • Application: Replacement Motor for V Series Zone Valve
  • Voltage: 24v
  • Frequency: 50,60 Hz
  • Electrical Connections: 6 in. leads
  • Electrical Connection Location: Same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: V8043J, V8043A,E
  • Includes: Motor mounting screw and lead connectors

Specs

–
Product Type:

Replacement Motor

Application:

Replacement Part

Used With:

V8043J Series

Voltage:

24V

Hertz:

60

50

Wiring:

6" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

This product is okay

I used this to replace a zone valve motor that had gone out. I purchased 9 of them and had 1 go out with in a few weeks. Still waiting for the warranty one to show up.
cakeman
Eckert, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Works as the directions show.
Ron
Rifle, Co
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase these again!!

We have hot water baseboard heat in our LTC facility and up graded to these motors. They seem to last longer that the other ones we were using.
Elk Hunter
Eckert CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked like a champ .. very happy

..
mike
willow grove , Pa.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fix. Easy install for DIY'er.

This was an OEM part, and Honeywell makes decent stuff. These valve actuator motors usually last about 5+ years in my service location.
Mountain Dude
Denver, CO
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy