Apply to be a TradeMaster!
Main product image of Zoning Expansion Panel for 4 Zone Pumps or 2-Wire Valves
Magnifying glass
Hover image to zoom

Zoning Expansion Panel for 4 Zone Pumps or 2-Wire Valves

SKU:
AQ25542B
Rating:
(1)
Q&A:
(0)
Zoning Expansion Panel for 4 Zone Pumps or 2-Wire Valves
Magnifying glass
Hover image to zoom
$234.93 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
4

Description

–
Honeywell AQ255 AQUATROl expansion zoning panels work with AQ2000 boiler control panels and AQ1000 communicating thermostats to control up to four space heating zones, up to 16 zones with additional panels.

Features:
  • Features AQ255 for zoning with pumps or zone valves without end switches
  • Auto test function tests zones at system start up and allows for operator controlled testing of zones
  • LED lights offer visual diagnostics of zone operation
  • Adjacent zoning panels can operate different zone equipment
  • Easily switch from zone valves to pumps with same zoning module
  • R-C transformer and B-B data bus terminal connections (network communication) for easy expansion
  • Zones can energize a group pump via Aux Out dry contacts
  • Zone synchronization through Zone of Greatest Demand control

    Specs

    –
    Number of Zones:

    4

    Type:

    Zone Control

    User Interface:

    DIP Switch

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would use this control again

    it was easy to connect and set up
    the heating guy.
    Webster NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy