Apply to be a TradeMaster!
Main product image of Programmable Aquatrol Zoning Panel for 4 Zone, 2-Wire Valves w/o End Switches
Magnifying glass
Hover image to zoom

Programmable Aquatrol Zoning Panel for 4 Zone, 2-Wire Valves w/o End Switches

SKU:
AQ25742B
Rating:
(0)
Q&A:
(0)
Programmable Aquatrol Zoning Panel for 4 Zone, 2-Wire Valves w/o End Switches
Magnifying glass
Hover image to zoom
$328.46 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
4

Description

–
Honeywell AQ257 expansion zoning panels work with AQ2000 boiler control panels and AQ1000 communication thermostats to control up to four space heating zones. Combine with extra expansion panels and AQ2000 panel for 16 space heating zones.

Features
  • For zoning with zone valves without end switches
  • Includes auto test function to test zones at system start up
  • LED lights for visual diagnostic of zone operation
  • Adjacent zoning panels can operate different zone equipment
  • Easily switch from zone valves to pumps with same zoning module
  • R-C transformer and B-B data bus terminal connections for easy expansion
  • Zones can be set to energize a group pump via Aux Out dry contacts on main control panel or expansion control panel
  • Zone synchronization through Zone of Greatest Demand control
Specifications:
  • Application: Zoning control for hydronic zoning system
  • Dimensions (in.) : 9-1/2" wide x 8" high x 3-3/8" deep
  • Weight (lb): 3.9 lbs
  • Approvals: Canadian Standards Association, CSA C/US Certified to CSA and UL Standards, File No. LR76030
  • Thermostat Compatibility: AQ1000 Series 2-wire communicating thermostats and most digital thermostats
  • Zoning Devices Controlled: 2-wire valve (24 Vac)
  • R-C Input (on Control and Zoning Modules): 24 Vac Class II (input on Control and Zoning Modules)
  • B-B Communication Bus Terminals: Low voltage, Class II, 2-wire polarity-insensitive, digital communicating link to other Control or Zoning modules.
  • Zone Module Thermostat Input: Low voltage, Class II, 2-wire polarity-insensitive, digital communicating with power link to AQ1000 series thermostat
  • Zone Output Contact Rating: 120 Vac/250 Vac, 0.5A, 12VA
  • Electrical Connections: Wire-clamp screw terminals, Maximum 2 x 14 AWG each on line voltage terminals

Specs

–
Number of Zones:

4

Type:

Zone Control

User Interface:

DIP Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy