The powerful Honeywell Home RedLINK Room Sensors have a wireless, 200-feet range that's designed to sense indoor temperature, humidity and motion. The sensors transmit through most building materials to the T10 thermostat. They are quick and easy to install.
| Temperature Range (F): | 0°F - 120°F |
|---|---|
| Min Temp (F): | 0°F |
| Power Method: | Battery |
| Max Temp (F): | 120°F |
| Mount: | Wall |