Apply to be a TradeMaster!
Main product image of Redlink 3.0 Indoor Sensors for Redlink ElitePRO Thermostats (2-Pack), C7189R3010-2
Magnifying glass
Hover image to zoom

Redlink 3.0 Indoor Sensors for Redlink ElitePRO Thermostats (2-Pack), C7189R3010-2

SKU:
C7189R3010-2
Rating:
(0)
Q&A:
(0)
Redlink 3.0 Indoor Sensors for Redlink ElitePRO Thermostats (2-Pack), C7189R3010-2
Magnifying glass
Hover image to zoom
$86.29 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
0°F - 120°F
Product Highlight: Power Method
Battery
Product Highlight: Mount
Wall Mount

Description

–

The powerful Honeywell Home Redlink Room Sensors have a wireless, 200-feet range that's designed to sense indoor temperature, humidity and motion. The sensors transmit through most building materials to the Redlink ElitePRO thermostat. They are quick and easy to install. Sensor compatible only with ElitePRO S1200, S1100, and S1000 smart thermostats and T10+ Pro smart thermostats with Redlink 3.0.

Features:

  • Application: Wireless Indoor Temperature, Humidity, and Motion Sensor
  • Warranty: 5 Years
  • Includes: Two C7189R3010 Indoor Sensors, 4 AAA Alkaline Batteries & Mounting Hardware
  • Product Height: 2.6 in (66.25 mm)
  • Product Width: 2.6 in (66.25 mm)
  • Color: White
  • Sensor Type: Thermistor
  • Ambient Operating Temperature (Min): 0°F (35°F for optimal battery life), -18°C (2°C for optimal battery life)
  • Ambient Operating Temperature (Max): 120°F (114°F for optimal battery life), 49°C (44.5°C for optimal battery life)
  • Environmental Conditions Measured: Humidity, Temperature
  • Mounting Type: Wall Mounted
  • Ambient Relative Humidity (Min): 5% Non-condensing
  • Ambient Relative Humidity (Max): 95% Non-condensing
  • Power Supply: 2 AAA Alkaline Batteries

Specs

–
Application:

Wireless Indoor Air Sensor

Temperature Range (F):

0°F - 120°F

Power Method:

Battery

Mount:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy