Apply to be a TradeMaster!
Main product image of Dual Voltage Line Volt Slave Unit for Electric Floor Heating, CT230-GA
Magnifying glass
Hover image to zoom

Dual Voltage Line Volt Slave Unit for Electric Floor Heating, CT230-GA

SKU:
CT230-GA
Rating:
(2)
Q&A:
(0)
Dual Voltage Line Volt Slave Unit for Electric Floor Heating, CT230-GA
Magnifying glass
Hover image to zoom
$225.16 each
In Stock
In Stock
Get 3 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
120/240V
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White
Product Highlight: Switch Action
DPST

Description

–
This system is specially designed for large floor heating applications exceeding 15A.

Product Features
  • A floor heating area exceeding 15A is separated into zones, with a linked unit responsible for heating each zone.
  • All linked units are controlled by a master thermostat responsible for settings/programming of the entire floor.
  • No settings dial. Settings controlled by master means units can be installed anywhere
  • ON/STANBY switch enables unit's heating area to be shut down independently of other heating areas
  • Built-in GFCI/EGFPD with test light. No need to buy separate safety cutoff.

Specs

–
Application:

Electric Heat (Line Voltage)

Programmability:

Non-Programmable

Mount:

Vertical

Power Method:

Hardwired

Color:

White

Operating Temp Range:

32° to 122°F

Switch Position:

F (Floor Only)

Switch Action:

DPST

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked as expected.

Worked as expected. Would like some on-line documentation on compatibility of 13+ year old components as we used this to replace old ones that failed.
Dan H
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product - last one lasted 19 years!

Great price for a module that lasts almost 20 years!
Troy
Highlands Ranch, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy