Apply to be a TradeMaster!
Main product image of A65D 65-pint Whole House Dehumidifier, DHM065R4000
Magnifying glass
Hover image to zoom

A65D 65-pint Whole House Dehumidifier, DHM065R4000

SKU:
DHM065R4000
Rating:
(0)
Q&A:
(0)
A65D 65-pint Whole House Dehumidifier, DHM065R4000
Magnifying glass
Hover image to zoom
$1,510.56 each
In Stock
In Stock
Get 6 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 68.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
11.75" Height
Product Highlight: Refrigerant Type
R32
Product Highlight: Color
Gray
Product Highlight: MERV
8 MERV Rating
Product Highlight: Amperage
4.3 Amps

Description

–

The Honeywell Home Whole Home Dehumidifier delivers reliable, long-term moisture control with flexible installation options and ENERGY STAR certified efficiency. With smart sensors, replaceable components, and a tri-directional outlet, this professional dehumidifier is built to adapt, perform, and reduce service time, making it easier for pros and better for homeowners.


Features: 

  • Built to Last: Backed by extensive long-term life cycle testing for quality and reliability homeowners can trust.
  • Flexible Installation: A tri-directional outlet offers more placement options, helping contractors achieve a better, easier fit in more spaces.
  • Service-Friendly Design: Replaceable components allow for repairs without needing full unit replacements, reducing long-term service costs.
  • Extended Lifecycle: Smart onboard sensors monitor temperature, humidity, differential pressure, and water leaks to support performance and longevity.
  • Efficient Operation: ENERGY STAR certified and available in 65, 90, and 120 PPD models to meet a range of moisture control needs.
Specifications
  • Dimensions (in.): 21.625" L x 12.75" W x 12.78" H
  • Dimensions (mm): 533 mm L x 305 mm W x 305 mm H
  • Includes: Onboard controller and cable, MERV 8 filter, water leak detection rope
  • Weight (lb): 61 lb
  • Electrical Ratings: 4.3 A
  • Frequency: 60 Hz
  • Voltage: 120 V
  • Color: Gray
  • Capacity (gal. per day): 8 3/25 gal per day
  • Capacity (pints per day): 65 pints per day
  • Capacity (liter per day): 30 L per day
  • Plenum Opening (in.): Diameter - 8 in. collars
  • Plenum Opening (mm): Diameter - 203 mm collar

Specs

–
Hertz:

60

Height (Inches):

11.75"

Refrigerant Type:

R32

Capacity (Pints/Day):

67

48

34

Color:

Gray

Weight (lbs):

61 lbs

Voltage:

120v

MERV:

8

Amperage:

4.3

Width (Inches):

12-3/4"

Application:

Air Quality

Features:

Energy Star Rated

Length (Inches):

21-5/8"

Operating Temp Range:

34°F to 130°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy