Apply to be a TradeMaster!
Main product image of A90D 90-pint Whole House Dehumidifier
Magnifying glass
Hover image to zoom

A90D 90-pint Whole House Dehumidifier

SKU:
DHM090R4000
Rating:
(1)
Q&A:
(0)
A90D 90-pint Whole House Dehumidifier
Magnifying glass
Hover image to zoom
$1,872.00 each
In Stock
In Stock
Get 6 Fri, Nov 20 - Tue, Nov 24

Lift Gate

–
This product weighs 90 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Capacity (Gallons/day)
11.25
Product Highlight: Width (Inches)
14-3/4" Width
Product Highlight: Height (Inches)
21" Height
Product Highlight: Color
Gray
Product Highlight: Length (Inches)
27" Length

Description

–

Product Overview

Honeywell Whole-House Dehumidifiers are designed to help maintain proper humidity levels in the home. Lower humidity levels feel more comfortable, and helps safeguard against problems from excess moisture in the home such as mold, mildew, warped wood, peeling of paint, or musty odors. Honeywell Whole Home Dehumidification Systems are Energy Star rated providing efficient and economical operation.


Features

  • Built to Last: Rigorously tested for quality and long-term performance.
  • Flexible Fit: Designed to fit easily in more spaces.
  • Simple Maintenance: Replaceable components and standard filter sizes for easy upkeep without costly full unit replacement.
  • Extended Lifecycle: Sensors monitor key conditions to keep your home safe and comfortable.
  • Efficient Comfort: ENERGY STAR certified, available in 65, 90, and 120 PPD models to match your home needs.

Specifications

  • Dimensions (in.): 27" L x 14.75" W x 21" H
  • Dimensions (mm): 685 mm L x 375 mm W x 534 mm H
  • Includes: Onboard controller and cable, MERV 8 filter, water leak detection rope
  • Weight (lb): 90 lb
  • Electrical Ratings: 4.6 A
  • Frequency: 60 Hz
  • Voltage: 120 V
  • Color: Gray
  • Capacity (gal. per day): 11 1/4 gal per day
  • Capacity (pints per day): 90 pints per day
  • Capacity (liter per day): 45 L per day
  • Plenum Opening (in.): Diameter - 10 in. collars; 6 in. ventilation collar
  • Plenum Opening (mm): Diameter - 254 mm collars; 152 mm vent collar

Specs

–
Capacity (Gallons/day):

11.25

Weight (lbs):

90 lbs

Width (Inches):

14-3/4"

Height (Inches):

21"

Application:

Air Quality

Voltage:

120v

Features:

Energy Star Rated

Capacity (Pints/Day):

90

Plenum Opening:

10"

Hertz:

60

Color:

Gray

Length (Inches):

27"

Product Type:

Dehumidifier

MERV:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


5 Replacement Parts

Fan Capacitor for Model DHM090R4000 Dehumidifier, 50081282-016
SKU: 50081282-016
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product disappointing price

The product, works as described and excellent quality. I was gonna get the size smaller 65 and thought, no let's step up to 90 just to be sure. I should stepped up to the largest 120. The 90 pint struggles with a 3,000sq ft house but works. The disappointing part, price. I had shopped around and found supply house to have the best price. But after creating an account with the local supply store to buy connecting components for this, they quoted me $360 less! Supply house did refund a little in attempt to price match but only about a third. Being return freight would have ate up the rest they knew they had me stuck with them. They are a good company though. Just wish they would give the best price up front.
Honeywell
Northern oklahoma
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy