Apply to be a TradeMaster!
Main product image of A120D 120-Pint Whole House Dehumidifier
Magnifying glass
Hover image to zoom

A120D 120-Pint Whole House Dehumidifier

SKU:
DHM120R4000
Rating:
(0)
Q&A:
(0)
A120D 120-Pint Whole House Dehumidifier
Magnifying glass
Hover image to zoom
$2,362.29 each
In Stock
In Stock
Get 18 Tomorrow, Nov 20
Order by today, receive Tomorrow

Lift Gate

–
This product weighs 350 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120 VAC
Product Highlight: Color
Gray
Product Highlight: Refrigerant Type
R-32
Product Highlight: Amperage
4.6 Amps
Product Highlight: MERV
8 MERV Rating
Product Highlight: Length (Inches)
27-1/4" Length

Description

–
Product Overview
The Honeywell Home Whole Home Dehumidifier is designed to help you enjoy a more comfortable home year-round. With ENERGY STAR certified efficiency, multiple size options, smart sensors and water leak detection, it works quietly in the background to protect your home. Built with replaceable components and standard filter sizes, it's easy to maintain eliminating the need for costly replacements. Flexible installation configuration options ensure it fits your space, while extensive long-term testing gives you confidence in its reliability.

Features
  • Built to Last: Rigorously tested for quality and long-term performance.
  • Flexible Fit: Designed to fit easily in more spaces.
  • Simple Maintenance: Replaceable components and standard filter sizes for easy upkeep without costly full unit replacement.
  • Extended Lifecycle: Sensors monitor key conditions to keep your home safe and comfortable.
  • Efficient Comfort: ENERGY STAR certified, available in 65, 90, and 120 PPD models to match your home needs.
Specifications
  • Dimensions (in.): 27" L x 14.75" W x 21" H
  • Dimensions (mm): 685 mm L x 375 mm W x 534 mm H
  • Includes: Onboard controller and cable, MERV 8 filter, water leak detection rope
  • Weight (lb): 96 lb
  • Electrical Ratings: 7.3 A
  • Frequency: 60 Hz
  • Voltage: 120 V
  • Color: Gray
  • Capacity (gal. per day): 15 gal per day
  • Capacity (pints per day): 120 pints per day
  • Capacity (liter per day): 57 L per day
  • Plenum Opening (in.): Diameter - 10 in. collars; 6 in. ventilation collar
  • Plenum Opening (mm): Diameter - 254 mm collars; 152 mm vent collar

Specs

–
Product Type:

Dehumidifier

Features:

Energy Star Rated

Capacity (Pints/Day):

65

90

122

Width:

14-7/8"

Color:

Gray

Refrigerant Type:

R-32

Amperage:

4.6

MERV:

8

Length (Inches):

27-1/4"

Application:

Air Quality

Hertz:

60

Height:

21-1/8"

Operating Temp Range:

34°F to 130°F

Weight (lbs):

96 lbs

Voltage:

120 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


5 Replacement Parts

Configurable Outlet for Models DHM090 and DHM120 Dehumidifiers, 50081282-019
SKU: 50081282-019
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy