Apply to be a TradeMaster!
Main product image of Equipment Interface Module (EIM) w/ RedLINK 3.0 for T10+ Pro Smart Thermostats
Magnifying glass
Hover image to zoom

Equipment Interface Module (EIM) w/ RedLINK 3.0 for T10+ Pro Smart Thermostats

SKU:
EIM4010
Rating:
(0)
Q&A:
(0)
Equipment Interface Module (EIM) w/ RedLINK 3.0 for T10+ Pro Smart Thermostats
Magnifying glass
Hover image to zoom
$127.59 each
In Stock
In Stock
Get 31 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20-30VAC
Product Highlight: Stages
2 Heat/2 Cool, 3 Heat/2 Cool Heat Pump
Product Highlight: Mount
Wall, Stud
Product Highlight: Color
Gray
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Used With
T10+

Description

–

Equipment Interface Module w/ RedLINK 3.0 for use with the T10+ Pro Smart Thermostats Only.


Specifications:

  • Application: 24 Vac systems, Up to 3H/2C heat pump, Up to 2H/2C conventional
  • Includes: Equipment Interface Module (EIM), Mounting Hardware
  • Product Length: 1.59 in, 42 mm
  • Color: Gray
  • Ambient Operating Temperature (Min): -40°F, -40°C
  • Electrical Ratings: 20 to 30 Vac
  • Number of LEDs: 2
  • Approvals and Standards: FCC: 47 CFR  15.19 (a)(3), 47 CFR  15.21 (USA only), 47 CFR  15.105 (b), IC REGULATIONS: RSS-GEN
  • Product Height: 9.31 in, 91 mm
  • Product Width: 4.81 in, 147 mm
  • Ambient Operating Temperature (Max): 165°F, 74°C
  • Connection Type: Screw Terminals
  • For Use With: T10+


Specs

–
Voltage:

20-30VAC

Switch:

Relay

Stages:

2 Heat/2 Cool

3 Heat/2 Cool Heat Pump

Mount:

Wall

Stud

Changeover:

Auto

Manual

Max Ambient Temp (°F):

165°F

Color:

Gray

Min Temp (F):

-40°F

Features:

RedLINK Enabled

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Used With:

T10+

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy