Apply to be a TradeMaster!
Main product image of 18" x 18" Return Grill Media Air Filter
Magnifying glass
Hover image to zoom
18" x 18" Return Grill Media Air Filter
Magnifying glass
Hover image to zoom
$105.76 each
In Stock
In Stock
Get 13 Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18" x 3"
Product Highlight: MERV
13 MERV Rating

Description

–

Note: The Actual Dimensions of this filter are: 17-3/4" x 17-3/4"


Note: Dimensions listed are Nominal Dimensions, for exact dimensions refer to the submittal sheet.


Resideo's High-Performance Return Grille Filters helps trap airborne dust, pollen, mold spores, bacteria and other allergens that pass through your HVAC system. It also lasts up to three times longer than standard one-inch filters, which mean less maintenance for improved indoor air quality.


Features

  • Captures up to 85% of particles passing through the HVAC system
  • Three times the life of a standard one-inch filter under normal household conditions
  • Fits most one-inch ceiling or wall mount return grilles
  • Filtered air puts less strain on the heating and cooling equipment, allowing it to run more efficiently.


Specifications

  • Application: Return Grill
  • Dimensions (in.)18 in. x 18 in. x 3 in.
  • Dimensions (mm)457 mm x 457 x 76
  • Item Type: Replacement Part
  • Type of Air Cleaner: Media Air Cleaner
  • Airflow Capacity (cfm)Maximum-- 950 cfm
  • Airflow Capacity (m³/hr)Maximum-- 850 m³/hr
  • Efficiency Standard Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.,Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large part
  • Fractional EfficiencyE1=54%, E2=85%, E3=98%
  • Minimum Efficiency Reporting Value (Media Filters Only)MERV 13
  • Static Pressure Drop (in. w.c.).177 at 295FPM

Specs

–
Product Type:

Return Grille Filter

Size:

18" x 18" x 3"

MERV:

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy