Apply to be a TradeMaster!
Main product image of TrueCLEAN Replacement Filter (16" x 20")
Magnifying glass
Hover image to zoom

TrueCLEAN Replacement Filter (16" x 20")

SKU:
FR8000A1620
Rating:
(2)
Q&A:
(1)
TrueCLEAN Replacement Filter (16" x 20")
Magnifying glass
Hover image to zoom
$173.96 each
In Stock
In Stock
Get 9 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
15 MERV Rating
Product Highlight: Filter Size
16" x 20"
Product Highlight: Air Flow Capacity (CFM)
1350 CFM

Description

–
TrueCLEAN Replacement Filter (16" x 20")

Used with FH8000A1620

Specs

–
Application:

Replacement Filter

Filter Size:

16" x 20"

Air Flow Capacity (CFM):

1350

Static Pressure Drop (in. w.c.):

0.22

MERV:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Found obscure parts for my HVAC system and saved $$$$

I appreciate being able to replace routine and obscure parts and save the cost from hiring a service technician. Supplyhouse is super smooth to work with, sells OEM parts that work and fast shipping. Thanks for your excellence in service. I will be back for more obscure parts for my HVAC systems.
Teleworking Engineer
Yorktown, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable fast

I used phone to order my filters. Wonderful experience. Great customer service. Accurate parts, good price and fast delivery.
Bob
Washington
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I was wondering how many filters there are for the $76.95. The ad states pkg of 5, which is a great price,and more affordable than the other sites selling these.

Asked by Anne 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This filter is sold individually.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy