Apply to be a TradeMaster!
Main product image of Whole House 18 Gallon Evaporative Fan-Powered Flow-through Humidifier
Magnifying glass
Hover image to zoom

Whole House 18 Gallon Evaporative Fan-Powered Flow-through Humidifier

SKU:
HE365A1000
Rating:
(3)
Q&A:
(0)
Whole House 18 Gallon Evaporative Fan-Powered Flow-through Humidifier
Magnifying glass
Hover image to zoom
$425.31 each
In Stock
In Stock
Get 17 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
18

Description

–
Fan-powered flow-through humidifiers work best with variable speed, multistage furnaces, which reduce airflow during extended runtimes when only the first stage of heat is operational. Theses humidifiers have an internal fan which acts as a booster to the furnace blower during reduced airflow cycles.

Features:
  • Powered flow-through humidifier.
  • Easy installation and best choice for variable speed and multi-stage systems in homes up to 4,500 square feet.
  • Easy mounting on the warm air supply duct of any forced-air furnace.
  • Flow-through design helps keep unit clean and decreases the frequency of maintenance.
  • Includes relative humidity (RH) convertible humidity control, drain connection, saddle valve, water supply, tubing, pad 24V transformer, wiring & installation kit.
  • Electrical Rating 120 Vac, 0.7A
  • Dimensions HxWxD (in.) 14 x 15.25 x 10.25
  • Plenum Duct Opening WxH (in.) 13.5 x 14.062
  • By-Pass Duct Opening (in.) N/A
  • Replacement Pad (US): HC26P1002

Specs

–
Product Type:

Humidifier

Capacity:

18 Gallons/day

Capacity (Gallons/day):

18

Application:

Air Quality

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Honeywell fan powered humidifier

I used this one for the simplicity being same dimensions as older model. Tight area to work it so this was best choice.
Silverback Hvac
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This product was a replacement for an older unit, same model. It fitted exactly without modifications. Very happy to have found this similar model after 20 years.
Jack
Chicago, Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again as I have.

I purchased this unit a few years after we purchased our new home. Now over 14 years later it has some issues. I went out and purchased another one from our local store. It has served us for all those years why would I change? Yes, again and again.
Skip
Brunswick, Ohio 44212
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy