Apply to be a TradeMaster!
Main product image of EconoSwitch Weekly/Daily Programmable Wall Switch (White)
Magnifying glass
Hover image to zoom

EconoSwitch Weekly/Daily Programmable Wall Switch (White)

SKU:
PLS730B1003
Rating:
(1)
Q&A:
(1)
EconoSwitch Weekly/Daily Programmable Wall Switch (White)
Magnifying glass
Hover image to zoom
$64.23 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Programmability
7 Day
Product Highlight: Max Temp (F)
122°F Max Temp
Product Highlight: Wattage
2400 Watts

Description

–
Weekly/Daily Programmable wall switch for all types of lighting and motors up to 1 HP

Specifications:
  • Application: Incandescent lights, Halogen lights, Fluorescent lights, CFLs, Electronic ballasts
  • Application: Motors (up to 1 HP)
  • Electrical Connections: Single pole 3 wire (line, load, neutral)
  • Operating Mode: Manual (conventional on/off switch), Automatic
  • Programmability: Weekly/Daily Programming (7 on, 7 off)
  • Electrical Ratings, Maximum Load: 2400 W resistive or inductive, 1 HP motor @ 120 V
  • Electrical Ratings, Inductive Load: 20 A @ 120 V
  • Electrical Ratings, Resistive Load: 2400 W @ 120 Vac
  • Electrical Ratings, Motor: 1 HP @ 120 Vac
  • Dimensions (in.): 1-13/16 in. wide x 2-23/32 in. high x 1-19/32 in. deep
  • Operating Ambient Temperature Range (F): 5 F to 122 F
  • Storage Temperature (F): -4 F to 122 F

Specs

–
Color:

White

Voltage:

120v

Hertz:

60

Programmability:

7 Day

Operating Temp Range:

5° to 122°F

Max Temp (F):

122°F

Wattage:

2400

User Interface:

Push Button

Features:

Hidden Buttons

Backlit Display

Events:

7 ON / 7 OFF

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works as needed but a real pain

I'm stuck using this for my pool pump. I've used a few over the years and is such a hassle to install and hard to believe they haven't improved the cover door of the programming. It barely stays open and just enough to push buttons. I have to tape it open to program and hope it stays. I have to remove every fall and reinstall every spring in the pool so you can imagine how eager I am to do this. I left it over the winter this past year and of course the battery backup was shot and wouldn't work so the reason for replacement. I could go on but you get the idea of my enjoyment for this product. I also don't enjoy your company tracking me now.
Dw
Sidney, Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this switch have a battery backup?

Asked by Larry 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It has a small internal battery that will hold a small charge to keep the programs for up to a 4 hour power loss. This battery pulls power off of the power wire to keep its charge it does not get replaced.After 4 hours time has passed it will lose all programs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy