Apply to be a TradeMaster!
120V Replacement Power Box for F300 Series (20" x 20")

120V Replacement Power Box for F300 Series (20" x 20")

SKU:
PS1201B20
Rating:
(1)
Q&A:
(0)
120V Replacement Power Box for F300 Series (20" x 20")
$506.83 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Used With
F300 Series
Product Highlight: Filter Size
20" x 20"

Description

–
Power Box Assembly, 120V, 20" x 20"

Application: Replacement Power Supply

Replaces 208418H, 208418J, 208418K, 208418L

Non Airwatch Indicator

Specs

–
Voltage:

120v

Used With:

F300 Series

Filter Size:

20" x 20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

I particularly like that the adjustment screw is Philips head.
C Smith
Lake Havasu City, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy