Apply to be a TradeMaster!
Main product image of 120V Replacement Power Supply for F52F
Magnifying glass
Hover image to zoom

120V Replacement Power Supply for F52F

SKU:
PS1202C00
Rating:
(1)
Q&A:
(0)
120V Replacement Power Supply for F52F
Magnifying glass
Hover image to zoom
$246.85 each
In Stock
In Stock
Get 2 Thu, Sep 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Used With
F52F Series

Description

F52F SSPS with W8600E capability. 120V, 20 X12.5

Specs

Voltage:

120v

Used With:

F52F Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Power supply did not work

This item did not work. I have two units and swapped parts back and forth. The clear result is that the power supply did not work, so am returning it.
Gary
Denver
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy