Apply to be a TradeMaster!
Main product image of Solid State Heating Relay, 120 Vac TRIAC, w/ out Transformer
Magnifying glass
Hover image to zoom

Solid State Heating Relay, 120 Vac TRIAC, w/ out Transformer

SKU:
RT850
Rating:
(3)
Q&A:
(0)
Solid State Heating Relay, 120 Vac TRIAC, w/ out Transformer
Magnifying glass
Hover image to zoom
$93.14 each
In Stock
In Stock
Get 8 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
Compatible with Vac or Vdc signals, the RT850 enables unparalleled temperature precision in complete silence

Product Features
  • Enables superior temperature control when used with 15-second cycle thermostats
  • Dual input: Compatible with a 24 Vac or 4-32 Vdc signal
  • Compatible with all 24 V thermostats with 2-wire connections (R,W) or 3-wire connections (R,W,C)
  • Heating command indicator light gives as-a-glance verification of relay operation
  • Simple installation in standard 4 in. x 4 in. electrical box
  • Terminal board connection enables easy installation
Product Specifications
  • Application: Control a line voltage resistive load from a 24 Vac control signal or from signal sources of 4 to 32 VDC.
  • Dimensions (in.): 4-7/32 in. wide x 4-7/32 in. high x 1-29/32 in. deep
  • Frequency: 50 Hz; 60 Hz
  • Approvals, Underwriters Laboratories Inc.

Specs

–
Max Temp (F):

140°F

Min Temp (F):

-40°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great for heated floors

I installed heated floors in two basement bedrooms, using QuietWarmth Float, and did not want the loud mechanical relay noise of most floor heating thermostats. These SSR's are great solution.
Dee
MN
1 years ago
Was this review helpful to you?

Electric Baseboard

Used to control 2 - 20amp electric baseboard zones. Great product.
The Electrician
New England
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product easy to install
Nathaniel
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy