Apply to be a TradeMaster!
Main product image of Solid State Relay with 24-240V Built-in Transformer
Magnifying glass
Hover image to zoom

Solid State Relay with 24-240V Built-in Transformer

SKU:
RT850T-240
Rating:
(6)
Q&A:
(2)
Solid State Relay with 24-240V Built-in Transformer
Magnifying glass
Hover image to zoom
$111.54 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240/24V
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
The complete package universal compatibility, built-in 24 V transformer, silent operation, and unbeatable temperature control.

Features:
  • Built-in 24 V transformer for easy installation
  • Compatible with 24 V thermostats with 2-wire connections (R, W) or 3-wire connections (R, W, C)
  • Enables superior temperature control when used with 15-second cycle thermostats
  • Heating command indicator light gives at-a-glance verification of relay operation
  • Simple installation in standard 4" x 4" electrical box
  • Terminal board connection enables easy installation
Specifications
  • Application: Control a line voltage resistive load from a low voltage thermostat
  • Dimensions (in.) : 4-7/32 in. wide x 4-7/32 in. high x 2-1/2 in. deep
  • Used With: TH114-A-024T-15S; TH115-A-024T-15S; TH150 Series
  • Compatible with: 24 V thermostats with 2-wire connections (R, W) or 3-wire connections (R, W, C)
  • Frequency: 50 Hz; 60 Hz
  • Approvals, Underwriters Laboratories Inc.

Specs

–
Voltage:

240/24V

Operating Humidity:

0% to 95% (non-condensing)

Max Temp (F):

140°F

Min Temp (F):

-40°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

So far so good

I had been using the Honeywell R841E with two snap switches for each load. They wouldn't last longer than a year! No, it's not the circuit. So, trying the solid state RT850T-240. So far, so good!
Bob
Upstate NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maintains comfort at lower energy use

Let's me use a digital thermostat which controls the temp much more tightly, which lets us maintain a lower average temp at the same comfort level - roughly the same energy savings as turning the heat down 3 degrees!
Sh4veD4ve
Boise, ID
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Neat, simple hookup and quiet

With zoned electric baseboard heat in the bedrooms, these served my needs. They are only single pole, though rated at 220 volt, so make sure to turn off the double pole circuit breaker if doing any servicing. Works well with both mechanical and electronic thermostats, with the option of using the common so power will stay at the thermostat even when calling for heat, hence making the battery last a lot longer.
John R
Upstate NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

Good price, fasts and free shipping
Steve
Oxford, Ma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

120 Volt

Is there a 120 Volt version of this SSR or can this one be used to switch 120Volt
Cirrus22Joe
Cleveland
10 years ago
Was this review helpful to you?

Works great

No complaints so far. It works as advertised. Completely silent operation. Given its location of installation, I never see it or think about it. it simply does what it is supposed to do. I guess that means it is doing its job well.
Jack of all Trades
Hershey, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have 240 line voltage heat will this relay allow me to utilize a Honeywell Wi-Fi low voltage thermostat to operate my heat?

Asked by anthony 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes as long as the heater is 23amps or less.

Was this review helpful to you?

Q: have new baseboard heaters with 240 at heater. but have low voltage wire from thermostat. will these allow me to use this relay to turn on heaters. Thanks Steve

Asked by steve 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy