Apply to be a TradeMaster!
Main product image of Solid State Relay with 24-347V Built-in Transformer
Magnifying glass
Hover image to zoom

Solid State Relay with 24-347V Built-in Transformer

SKU:
RT850T-347
Rating:
(0)
Q&A:
(0)
Solid State Relay with 24-347V Built-in Transformer
Magnifying glass
Hover image to zoom
$138.01 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Voltage
24V, 347v

Description

–
The complete package universal compatibility, built-in 24 V transformer, silent operation, and unbeatable temperature control.

Features:
  • Built-in 24 V transformer for easy installation
  • Compatible with 24 V thermostats with 2-wire connections (R, W) or 3-wire connections (R, W, C)
  • Enables superior temperature control when used with 15-second cycle thermostats
  • Heating command indicator light gives at-a-glance verification of relay operation
  • Simple installation in standard 4" x 4" electrical box
  • Terminal board connection enables easy installation
Specifications
  • Application: Control a line voltage resistive load from a low voltage thermostat
  • Dimensions (in.) : 4-7/32 in. wide x 4-7/32 in. high x 2-1/2 in. deep
  • Used With: TH114-A-024T-15S; TH115-A-024T-15S; TH150 Series
  • Compatible with: 24 V thermostats with 2-wire connections (R, W) or 3-wire connections (R, W, C)
  • Frequency: 50 Hz; 60 Hz
  • Approvals, Underwriters Laboratories Inc.

Specs

–
Operating Humidity:

0% to 95% (non-condensing)

Max Temp (F):

140°F

Min Temp (F):

-40°F

Voltage:

24V

347v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy