Apply to be a TradeMaster!
Main product image of Winter Watchman 120 V for Freeze Warning
Magnifying glass
Hover image to zoom
Winter Watchman 120 V for Freeze Warning
Magnifying glass
Hover image to zoom
S483B1002 has been discontinued
Discontinued September 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Vertical
Product Highlight: Temperature Range (F)
30°F to 60°F
Product Highlight: Color
Beige
Product Highlight: Height
3-3/8"

Description

–
Used as a freeze warning device. Completes circuit to household lamp on temperature fall, indicating inoperative heating equipment.

Features
  • Plugs directly into wall outlet.
  • Lamp plugs into receptacle at bottom of Winter Watchman device.
  • Useful when house is unoccupied to notify a neighbor of a temperature drop so heating source fault can be rectified before freeze-up occurs.
  • Not precision calibrated for use as a thermostat.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Application:

Electric Heat (Line Voltage)

Voltage:

120v

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Vertical

Switch:

SPST

Temperature Range (F):

30°F to 60°F

Color:

Beige

Height:

3-3/8"

Width:

2-1/8"

Depth (Inches):

13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Simple solution to provide a freeze alert for remote sheds

We have a number of out-buildings for well pumps, DEF huts, etc. that aren't regularly occupied and do not have WiFi available in them. We use this to turn on a strobe light on the outside of the building if there is a heating issue. Works great for us.
Al
Ely, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple, Effective and Reasonably Priced

I simply plugged this into a wall outlet inside our pumphouse and plugged a red strobe light into it that is visible in the nearby office. I have it set to 45° F and am confident that will alert us in time if our heater fails in the pumphouse.
Al From Ely
Ely, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast , had the product overnight & shipping was free .

Highly recommended . 5 stars +
spot
Addison, Me.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Minimum temp control not accurate

Set control to alert at 48*, it went off at 56*. It cannot be trusted.
MW
Ct
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product!

Alerts neighbours at cottage there's a problem with heating system. This product has saved us from frozen/busted pipes on a few occasions. This product should be available in Canada! Excellent service, fast delivery!!
Chris
Bradford, ontario
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?