Apply to be a TradeMaster!
Main product image of T498 Beige Electric Heat Thermostat, SPST w/ Bimetal Snap Acting Switch, T498A1786
Magnifying glass
Hover image to zoom

T498 Beige Electric Heat Thermostat, SPST w/ Bimetal Snap Acting Switch, T498A1786

SKU:
T498A1786
Rating:
(1)
Q&A:
(0)
T498 Beige Electric Heat Thermostat, SPST w/ Bimetal Snap Acting Switch, T498A1786
Magnifying glass
Hover image to zoom
T498A1786 has been discontinued
Discontinued October 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
277v, 208V, 120v, 240v, Line voltage
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Wattage
2280 to 6094 Watts

Description

–
T498 Beige Electric Heat Thermostat, SPST w/ Bimetal Snap Acting Switch

Specifications::
  • Accuracy (C): ± 2°C
  • Color: Beige
  • Differential Temperature (C): 2°C
  • Dimensions (in): 2-7/8" x 4-9/16" x 1-15/16"
  • Electrical Connections (in): 6" Copper Lead Wires
  • Electrical Rating (amp): Non-Inductive Resistive, 22 A at 120/208/240 VAC, 19 A at 277 VAC
  • Frequency: 60 Hz
  • Millivolt Compatible: No
  • Mounting: Vertical
  • Power Source: Hardwired
  • Sensor Element: Bimetal
  • Setting Temperature Range (C): 5°C to 25°C
  • Switch Action: SPST
  • Switch Type: Snap Action
  • Volts (V): 120 - 277 VAC
  • Wiring Terminals: 2 Wire

Specs

–
Application:

Heat Only

Electric Heat (Line Voltage)

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Vertical

Power Method:

Hardwired

Voltage:

277v

208V

120v

240v

Line voltage

Switch:

SPST

Wattage:

2280 to 6094

Wiring:

6" Black and Red Leadwires

Frequency:

60 Hz

Color:

Beige

Length (Inches):

4-9/16"

Width:

2-7/8"

Depth (Inches):

1-15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Product as described
Na
Na
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?