| Application: | Electric Heat (Line Voltage) Heat Only |
|---|---|
| Stages: | 1 Heat |
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Mount: | Vertical |
| Power Method: | Hardwired |
| Voltage: | 240v 277v 208V 120v Line voltage |
| Temperature Range (F): | 40°F - 80°F |
| Differential: | 3°F |
| Switch: | DPST |
| Amperage: | 22 |
| Wiring: | 6" Copper Leadwires |
| Frequency: | 60 Hz |
| Color: | Beige |
| Height: | 4-9/16" |
| Width: | 2-7/8" |
| Depth (Inches): | 1-15/16" |