Apply to be a TradeMaster!
Main product image of Mercury Free T822, Cool Only, Vertical Thermostat, T822L1000
Magnifying glass
Hover image to zoom

Mercury Free T822, Cool Only, Vertical Thermostat, T822L1000

SKU:
T822L1000
Rating:
(0)
Q&A:
(0)
Mercury Free T822, Cool Only, Vertical Thermostat, T822L1000
Magnifying glass
Hover image to zoom
$48.59 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
Low voltage
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Vertical
Product Highlight: Temperature Range (F)
45°F - 95°F
Product Highlight: Color
Premier White

Description

–
  • Mercury Free Cool Only Thermostat control of single stage low voltage cooling systems
  • Honeywell's Mercury-Free Econostat has a sleek and attractive appearance
  • Thermostats provide 24 Vac control of heating or cooling systems
  • Vented cover for improved temperature sensing
  • Setting lever and thermometer scale on thermostat cover
  • Mounts directly on the wall or on vertical outlet box
  • Integrated thermometer and setting scale
  • Switch Type: Precision Snap Action
  • Accuracy (F): ±2 F
  • Specs

    –
    Application:

    Heat Pump

    Single-Stage (Heat/Cool)

    Stages:

    1 Heat/1 Cool

    Programmability:

    Non-Programmable

    User Interface:

    Mechanical

    Mount:

    Vertical

    Changeover:

    Manual

    Temperature Range (F):

    45°F - 95°F

    Voltage:

    Low voltage

    Color:

    Premier White

    Height:

    4-3/4"

    Width:

    2-7/8"

    Depth (Inches):

    1-3/8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy