| Application: | Electric Heat (Line Voltage) |
|---|---|
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Vertical |
| Power Method: | Hardwired |
| Temperature Range (F): | 41°F to 86°F |
| Voltage: | 240v |
| Amperage: | 12.5 |
| Hertz: | 50/60 |
| Wattage: | 3000 |
| Wiring: | 2 Wires/SPST |
| Electric Connection: | 6" Tinned Copper Lead Wires |
| Switch: | SPST |
| Color: | White |
| Features: | Backlit Display |
| Height: | 4.8" |
| Width: | 4.5" |
| Depth: | 1" |