Apply to be a TradeMaster!
Main product image of Line Voltage Non-Programmable Thermostat for Electric Floor Heating, TH114-AF-GA
Magnifying glass
Hover image to zoom

Line Voltage Non-Programmable Thermostat for Electric Floor Heating, TH114-AF-GA

SKU:
TH114-AF-GA
Rating:
(1)
Q&A:
(0)
Line Voltage Non-Programmable Thermostat for Electric Floor Heating, TH114-AF-GA
Magnifying glass
Hover image to zoom
$273.09 each
In Stock
In Stock
Get 8 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
120v
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Color
White

Description

–
The TH114 Series thermostat delivers the features that matter most in a non-programmable thermostat, such as an easy to read back-lit display, slim contemporary design and precise temperature controls.

Features:
  • Three choices of temperature control in a single thermostat (Ambient, Floor, or Ambient with Floor temperature limits)
  • 5 mA ground fault circuit interrupter (GFCI) on GA models
  • 15 mA equipment ground fault protection devices (EGFPD) on GB models
  • GFCI and EGFPD test light verifies safety control is functioning properly and alerts if a leak is detected
  • Advanced temperature control ensures total comfort by minimizing temperature swings
  • ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security
  • On-screen heating power indicator gives at-a-glance verification of power being used
  • Backlit display
  • Battery-free

Specs

–
Application:

Electric Heat (Line Voltage)

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Power Method:

Hardwired

Color:

White

Operating Temp Range:

32° to 122°F

Switch Position:

AF (Ambient + Floor)

F (Floor Only)

Accuracy (Temp):

0.9°F

Ambient Setting Temp (F):

40° to 86°F

Floor Setting Temp (F):

40° to 104°F

Dimensions:

4.9" x 2.8" x 0.9"

Max Temp Differential:

1°F

Electrical Rating:

Max. 0.5A @ 24 VAC

Sensor Element:

Thermistor

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes I would buy again

Great customer service before and after purchase of switch. Minor problem was resolved immediately. I recommend Supply House!
Mimi
Woodbine, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy