The Honeywell Home FocusPRO N100 is designed for pro ease-of-use and profitability. It reduces job complexities and time on-site while supporting recurring business thanks to its broad system compatibility, UWP® wall plate, large display and clear font, snap-on private label, and competitive price.
| Changeover: | Automatic Manual |
|---|---|
| Programmability: | Non-Programmable Manual |
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Stages: | 2 Heat/1 Cool (Heat Pump) |
| Power Method: | Battery Hardwired |
| Temperature Range (F): | 40°F - 99°F |
| Voltage: | Low voltage 24V |
| Mount: | Horizontal |
| User Interface: | Push Button |
| Frequency: | 60 Hz |
| Options: | Fan Control |