Overview:
The Honeywell Home FocusPRO® N100 is designed for pro ease-of-use and profitability. It reduces job complexities and time on-site while supporting recurring business thanks to its broad system compatibility, UWP® wall plate, large display and clear font, snap-on private label, and competitive price.
Features & Benefits:
| Energy Star Rated: | No |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| User Interface: | Push Button |
| Programmability: | Non-Programmable |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Stages: | 2 Heat/2 Cool (Conventional) 3H/2C Heat Pump |
| Changeover: | Auto Manual |
| Options: | Dual Fuel Fan Control Auto Changeover Large Display |
| Power Method: | Battery Hardwired |
| Color: | White |
| Temperature Range (F): | 32°F - 120°F |
| Mount: | Horizontal |
| Frequency: | 60 Hz |