Overview:
The Honeywell Home FocusPRO S200 is ENERGY STAR; certified and designed for pro ease-of-use and profitability. It reduces job complexities and time on-site while supporting recurring business thanks to its broad system compatibility, UWP; wall plate, large display and clear font, snap-on private label, and competitive price.
Features & Benefits:
| Options: | Fan Control Wireless Large Display Auto Changeover |
|---|---|
| Wi-Fi: | Yes |
| Power Method: | Hardwired C-Wire |
| User Interface: | Push Button |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Programmability: | 7 Day 5-1-1 Day Programmable Non-Programmable 5-2 Day |
| Temperature Range (F): | 40°F to 120°F |
| Changeover: | Manual Auto |
| Application: | Single-Stage (Heat/Cool) Heat Pump |
| Energy Star Rated: | Yes |
| Mount: | Horizontal |
| Stages: | 1 Heat/1 Cool |
| Frequency: | 60 Hz |
| Color: | White |
Hi Tony, the dimensions are: 5.125 in. Width x 3.438 in. Height x 1.188 in. Depth. Yes, you can use it without programming it, and program it in the future.