TH2210U4005 is a FocusPro P200 Programmable, 2H/1C, Heat Pump + 1H/1C Conventional for Honeywell Home Heating Supplies and Parts.
| Changeover: | Manual Auto |
|---|---|
| Frequency: | 60 Hz |
| Power Method: | Battery Hardwired |
| User Interface: | Push Button |
| Programmability: | 5-1-1 Day 7 Day Non-Programmable Programmable 5-2 Day |
| Stages: | 1 Heat/1 Cool |
| Options: | Auto Changeover Large Display Fan Control |
| Mount: | Horizontal |
| Application: | Single-Stage (Heat/Cool) Heat Pump |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Energy Star Rated: | No |
| Temperature Range (F): | 32°F - 120°F |
| Color: | White |