Overview:
The Honeywell Home FocusPRO P200 is designed for pro ease-of-use and profitability. It reduces job complexities and time on-site while supporting recurring business thanks to its broad system compatibility, UWP wall plate, large display and clear font, snap-on private label, and competitive price
Features & Benefits:
| Frequency: | 60 Hz |
|---|---|
| Stages: | 2 Heat/2 Cool (Conventional) 3H/2C Heat Pump |
| Programmability: | Non-Programmable 5-1-1 Day 7 Day 5-2 Day Programmable |
| Temperature Range (F): | 32°F - 120°F |
| Options: | Auto Changeover Fan Control Large Display Dual Fuel |
| Color: | White |
| Energy Star Rated: | No |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Power Method: | Battery Hardwired |
| Operating Humidity: | 5 to 90% RH, non-condensing |
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Changeover: | Manual Auto |